DESCRIPTION

  • Premium metal construction
  • Template included

Kohler Margaux™ Towel Ring

K16254

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Margaux™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/2 in
Diameter
7-1/2 in
Height
8-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
Width
7-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$111.92
EACH
  • QUANTITY