DESCRIPTION

  • Alteo™
  • Premium metal construction ensures durability and reliability
  • Tools & installation template included

Kohler Alteo™ Towel Ring

K37057

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Alteo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/8 in
Height
6-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
Width
8-1/2 in

Starting at
$20.78
EACH
  • QUANTITY