DESCRIPTION

  • Coordinates with other products in the Purist® collection
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

Kohler Purist® 3-1/8 in. Hotelier

K14381

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
12 in
Height
3-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Metal
Width
11-15/16 in

Starting at
$306.32
EACH
  • QUANTITY