This product requires certification to purchase.

18 in. Grab Bar in Matte Black

KOHLER

Traditional 18 in. Grab Bar in Matte Black

  • Fast #
  • Part #K10541-BL
  • Item #10010691
  • Manufacturer Part #10541-BL
3.3 out of 5 Customer Rating
Brand image
KOHLER

Traditional 18 in. Grab Bar in Matte Black

  • Fast #
  • Part #K10541-BL
  • Item #10010691
  • Manufacturer Part #10541-BL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The oil-rubbed bronze finish on this product does not include copper highlights as shown
  • Installation hardware
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Base Plate Height
2-13/16 in
Depth
2-3/4 in
Diameter
1-1/4 in
Height
2-13/16 in
Length
18 in
Projection
2-3/4 in
Width
18 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Traditional
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
UPC
195711030191