36 in. Grab Bar in Polished Stainless
Traditional 36 in. Grab Bar in Polished Stainless
Package Quantity Info:
EA: 1 IP: 1 CA: 9 PT: 54-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Premium metal construction for durability
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Traditional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless
- Diameter:
- 1-1/4 in
- Height:
- 2-9/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 36 in
- Material:
- Metal
- Mount Type:
- Wall
- Width:
- 2-7/8 in