5-1/2 in. 16 oz Kitchen Soap Dispenser in Vibrant Polished Nickel
Traditional® 5-1/2 in. 16 oz Kitchen Soap Dispenser in Vibrant Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Solid brass
- Greater thread length is suitable for use with thicker countertops
- Holds up to 16 oz. of soap or lotion refillable from top
- Coordinates with Traditional style faucets
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 16 oz
- Collection:
- Traditional®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Height:
- 5-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- Spout Height:
- 2-3/4 in
- Spout Reach:
- 3-15/16 in
- Width:
- 2 in