Deckmount Soap and Lotion Dispenser in Vibrant® Brushed Bronze

You last purchased this on
 
KOHLER

Traditional® Deckmount Soap and Lotion Dispenser in Vibrant® Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Traditional® Deckmount Soap and Lotion Dispenser in Vibrant® Brushed Bronze

  • Fast #
  • Part #K1994-BV
  • Item #3624051
  • Manufacturer Part #1994-BV
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Material: Solid brass
  • Greater thread length is suitable for use with thicker countertops
  • Holds up to 16 oz. of soap or lotion refillable from top
  • Coordinates with Traditional style faucets
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
16 oz
Collection:
Traditional®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Height:
5-1/2 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Material:
Brass
Spout Height:
2-3/4 in
Spout Reach:
3-15/16 in
Width:
2 in