Shower Arm Trim Kit in Vibrant Brushed Bronze
Traditional Shower Arm Trim Kit in Vibrant Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available in a variety of Kohler® finishes to customize your bathroom decor beautifully
- For use with Kohler® K-76330, Kohler® K-76331, Kohler® K-76332, Kohler® K-76333, Kohler® K-76336 and Kohler® K-76337 showerarms (sold separately)
- Kit includes traditional flange and endcaps
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-76330, K-76331, K-76332, K-76333, K-76336 and K-76337 Showerarms
- Collection:
- Traditional
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Faucet Part Type:
- Trim Kit
- GSA Approved:
- No
- Height:
- 1/2 in
- IAPMO Listed -:
- No
- Length:
- 2-1/2 in
- Material:
- Metal
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in