DESCRIPTION

  • Scratch- and corrosion-resistant Vibrant® PVD finishes
  • Tools included

Kohler Forte® Traditional Soap Dish

K11280

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
5 in
Installation Type
Wall Mount
Length
4-13/16 in
Material
Metal
Width
5-5/16 in

Starting at
Call for Pricing
  • QUANTITY