DESCRIPTION

  • 22" L x 3 11/16" W
  • Tools included

Kohler Forte® Traditional Tumbler

K11281

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-13/32 in
Installation Type
Wall Mount
Length
22 in
Material
Metal
Width
3-11/16 in

Starting at
Call for Pricing
  • QUANTITY