Vibrant® Polished Nickel Shower Arm Trim Kit with Diverter

You last purchased this on
 
KOHLER

Traditional Vibrant® Polished Nickel Shower Arm Trim Kit with Diverter

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Traditional Vibrant® Polished Nickel Shower Arm Trim Kit with Diverter

  • Fast #
  • Part #K76334-SN
  • Item #7217147
  • Manufacturer Part #76334-SN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Available in a variety of Kohler® finishes to customize your bathroom decor beautifully
  • For use with Kohler® K-76330, Kohler® K-76331, Kohler® K-76332, Kohler® K-76333, Kohler® K-76336 and Kohler® K-76337 showerarms (sold separately)
  • Kit includes traditional flange and endcaps
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
K-76330, K-76331, K-76332, K-76333, K-76336 and K-76337 Showerarms
Collection:
Traditional
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Faucet Part Type:
Trim Kit
GSA Approved:
No
Height:
1/2 in
IAPMO Listed -:
No
Length:
2-1/2 in
Material:
Metal
NSF Certified:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
2-1/2 in