DESCRIPTION

  • Pair this trim with a MasterShower® 2- or 3-way transfer valve to create a personalized shower experience
  • The sleek, contemporary look of Oblo reflects Euro-modern bathroom styling with global appeal
  • This Oblo valve trim features an oval handle for convenient operation

Kohler Oblo® Transfer Valve Trim

KT10058-9

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Collection
Oblo®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Handle Type
Knob
Height
3-7/8 in
Length
3-5/8 in
Material
Brass
Trim Only
Yes
Width
3-7/8 in

Starting at
$238.2
EACH
  • QUANTITY