DESCRIPTION

  • Ergonomic lever handle is ADA-Compliant
  • Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • Patented K-joint installation ensures consistent trim appearance, regardless of variability in valve rough-in
  • Trim requires valve to complete

Kohler IV Georges Brass® Transfer Valve Trim

KT10682-4

Color Finish

 

SPECIFICATIONS

Collection
IV Georges Brass®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Depth
4-1/8 in
Height
3-7/8 in
Length
3-7/8 in
Trim Only
Yes
WaterSense Labeled
No
Width
4-1/8 in

Starting at
Call for Pricing
  • QUANTITY