DESCRIPTION

  • Coordinates with the Artifacts® collection
  • Ergonomic handle is ADA-compliant
  • Patented K-joint installation ensures consistent trim appearance, regardless of variability in valve rough-in

Kohler Artifacts® Transfer Valve Trim with Single Cross Handle

KT72770-3M

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Artifacts®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Cross
Height
4-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Transfer Valves
Width
4-1/2 in

Starting at
$214.11
EACH
  • QUANTITY