DESCRIPTION
- Completes Margaux® design solution with Kohler® fixtures and accessories
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Premium-material construction for durability and reliability
- Trim requires valve to complete
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- ASME Specifications
- ASME A112.18.1
- Application
- Residential
- CARB OTC LEED Compliant
- No
- CSA Certified
- CSA B125.1
- Collection
- Margaux®
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Flow Rate
- 2.2 gpm
- Handle Type
- Lever
- Height
- 4-1/2 in
- IAPMO Listed
- No
- Length
- 4-1/2 in
- Number of Handles
- Single Handle
- Trim Only
- Yes
- Type
- Diverter
- Valve Size
- 3/4 in
- Valve Type
- Tub & Shower Transfer Valves
- Width
- 4-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday