• Cart

DESCRIPTION

  • Coordinates with faucets and accessories in the Composed® collection
  • Includes faceplate with lever handle
  • Single handle controls flow to outlets
  • Trim only: Requires Kohler® K-728-K MasterShower® 2 or 3 way transfer valve or Kohler® K-737-K MasterShower® 2 or 3 way diverter valve to complete installation

Kohler Composed® Transfer Valve Trim with Lever Handle

KT73140-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
Collection
Composed®
Color Finish
Vibrant® Titanium
Color Finish Category
Silver Tones
Handle Material
Metal
Handle Type
Lever
Height
3-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-5/16 in
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Transfer Valves
Width
3-7/8 in

Starting at
$218.25
EACH
  • QUANTITY

DOCUMENTS