Elongated Closed Front Toilet Seat with Cover in White

This product has been replaced by

KOHLER White Elongated Closed Front with Cover Toilet Seat
KOHLER Elongated Closed Front with Cover Toilet Seat in White
Manufacturer Part #2599-RL-0
You last purchased this on
 
KOHLER

Transitions® Elongated Closed Front Toilet Seat with Cover in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER White Elongated Closed Front with Cover Toilet Seat
KOHLER Elongated Closed Front with Cover Toilet Seat in White
Manufacturer Part #2599-RL-0
KOHLER

Transitions® Elongated Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #K2599-0
  • Item #5144989
  • Manufacturer Part #2599-0
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Light intensity designed to provide enough light to see the toilet without disrupting nighttime vision
  • Choose between two brightness levels: A soft glow or a brighter illumination
  • Integrated child size seat offers safe and easy use for children
  • Quiet-Close™ lid closes slowly and quietly without slamming
  • Battery operated - no electrical cords required
  • Up to 6 months of battery life (uses 4 AA batteries, not included)
  • Illumination cycle with automatic 7-hour nightlight
  • Dual LED lighting includes guiding light when lid is down and task light when lid is lifted
  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • Grip-tight rubber bumpers add stability and prevent shifting
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
CARB OTC LEED Compliant:
No
Collection:
Transitions®
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
18-5/8 in
Power Source:
Battery
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Type:
K2599-0
Width:
14-3/16 in