This product requires certification to purchase.

Single Handle Bar Faucet in Matte Black

KOHLER

Traverse™ Single Handle Bar Faucet in Matte Black

  • Fast #
  • Part #S34463BL
  • Item #11758721
  • Manufacturer Part #34463-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Traverse™ Single Handle Bar Faucet in Matte Black

  • Fast #
  • Part #S34463BL
  • Item #11758721
  • Manufacturer Part #34463-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 128
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • High-arch spout offers superior clearance for filling pitchers, chilling bottles, and cleanup
  • Single lever handle makes adjusting water temperature easy.
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Height
11-5/8 in
Included Components
Deck Plate Included
Yes
Handle Included
Yes
Characteristics & Features
Collection
Traverse™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Warranty & Product Information
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
S34463BL
UPC
195711236722