DESCRIPTION

Kohler Taboret® Trend Bath Handle Single Handle

KGP21087

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Taboret®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
Number of Handles
Two Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$10.84
EACH
  • QUANTITY