• Cart

DESCRIPTION

Kohler Tresham™ 30 in. 3-Hole Pedestal Lavatory Basin in White

K2758-4-0

Color Finish

Thunder™ Grey

SPECIFICATIONS

ADA Compliant
No
Center Size
4 in
Collection
Tresham™
Color Finish
Thunder™ Grey
Color Finish Category
Greys
Faucet Installation
3 or 4 Hole
Installation Type
Pedestal
Material
Fireclay
Pedestal Only - FEI
No
Vessel Only - FEI
Yes

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS