DESCRIPTION

  • Single faucet hole
  • Square basin with flat deck
  • Overflow drain
  • Combines with the Kohler® K-2767 pedestal to create the Kohler® K-2844-1 Tresham® pedestal sink
  • Coordinates with other products in the Tresham® collection
  • Single-hole faucet drilling

Kohler Tresham® Pedestal Bathroom Sink in White

K2757-1-0

Manufacturer Part #: 2757-1-0

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B45.1
Collection
Tresham®
Depth
7-5/16 in
Drain Location
Center
Drain Opening
1-3/4 in
GSA Approved
No
Height
7-5/16 in
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
1 Hole
Shape
Rectangular
Sink Bowl Size
14-1/4 in x 12-1/2 in x 3-1/4 in
Sink Installation Type
Pedestal
Sink Material
Fireclay
Sink Size Range
20 in - 25 in
Type
K2757-1-0
Vessel Only - FEI
Yes
Width
19-1/2 in

Print

DOCUMENTS