Tresham® Pedestal Vessel in White

Part #K2757-8-0  |  Item #4158597  |  Manufacturer Part #2757-8-0

$232.67 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 8
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 8 in (203 mm) center set faucet holes
  • Square basin with flat deck
  • Overflow drain
  • Combines with the K-2767 pedestal to create the K-2844 Tresham pedestal sink
  • Coordinates with other products in the Tresham collection
  • 8 in widespread faucet drilling

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

Brand Model Compatibility: K-2767 Pedestal

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 8 in

Collection: Tresham®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 24 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 24 in x 19-1/2 in

Pedestal Only - FEI: No

Pipe Tubing Size: 3/8 in

Product Type: Bathroom Sink

Shape: Square

Sink Bowl Size: 14-1/4 in x 12-1/2 in

Sink Depth: 7-5/16 in

Sink Installation Type: Pedestal

Sink Material: Fireclay

Sink Size Range: 21 in - 25 in

Type: K2757-8-0

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 19-1/2 in