Tall Storage Tower in Woodland

You last purchased this on
 
KOHLER

Tresham® Tall Storage Tower in Woodland

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Tresham® Tall Storage Tower in Woodland

  • Fast #
  • Part #K2684-F69
  • Item #4158640
  • Manufacturer Part #2684-F69
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Woodland Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Three-way adjustable slow-close door hinges with 100° opening capability for easy cabinet access
  • Two adjustable shelves
  • Rich woodland finish resists moisture, scratches and stains
  • Coordinates with other products in the Tresham® collection
  • Combines with the Kohler® K-2604 Tresham® vanity (sold separately) for increased storage space
  • Includes decorative cabinet hardware
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Tresham®
Color Finish Category:
Browns
Color Finish Name:
Woodland
Depth:
19-1/4 in
Height:
72 in
IAPMO Listed -:
No
Material:
Wood
Width:
14 in