24 x 19-1/2 in. Rectangular Pedestal Bathroom Sink in Black Black™
Tresham® 24 x 19-1/2 in. Rectangular Pedestal Bathroom Sink in Black Black™
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Square basin with flat deck
- Overflow drain
- Faucet holes with 8" center size
- Widespread 8" faucet drilling
- Coordinates with other products in the Tresham® collection
- Combines with the K-2767 pedestal to create the K-2844-4 Tresham® pedestal sink
Documents
Specifications
- ADA Compliant:
- No
- Basin Depth:
- 3-1/4 in
- Basin Length:
- 14-1/4 in
- Basin Shape:
- Square
- Basin Width:
- 12-1/2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Tresham®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Drain Location:
- Center
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 7-313/1000 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Depth:
- 7-5/16 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Fireclay
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 24 in x 19-1/2 in
- Style:
- Modern
- Type:
- K2757-8-7
- Vessel Only:
- Yes
- Width:
- 19-1/2 in