Tresham® Vanity with 1-Door and 2-Drawer in Linen White

Part #K5289-1WA  |  Item #7044398  |  Manufacturer Part #5289-1WA

$940.76 EACH

Color/Finish: Linen White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Finishes resists moisture, scratches and stains
  • One door and two drawers
  • Three-way adjustable slow-close door hinges with 100° opening capability for easy cabinet access
  • Slow-close, full extension and under-mount drawer slides for smooth opening
  • Includes decorative cabinet hardware
  • Industry standard sizing coordinates with Ceramic/Impressions™, Iron/Impressions™ or Solid/Expressions™ tops (sold separately)
  • Coordinates with other products in the Tresham® collection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: Yes

Collection: Tresham®

Color Finish: Linen White

Color Finish Category: Whites

Depth: 21-7/8 in

Height: 34-1/2 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Ash Solids, Ash Veneers, Solid Wood

Product Type: Vanity

Vanity Top Shape: Rectangle

Width: 30 in