Elongated Closed Front Toilet Seat in Biscuit
Triko™ Elongated Closed Front Toilet Seat in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With cover
- Hardwood fibers molded with phenolic resins with a durable baked enamel finish
- Polished chrome hinges
- Vibrant® polished chrome hinges
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- CARB OTC LEED Compliant:
- No
- Collection:
- Triko™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- GSA Approved:
- No
- Height:
- 1-1/16 in
- IAPMO Listed -:
- Yes
- Length:
- 17-1/2 in
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 14-1/4 in