Round Closed Front
Triko™ Round Closed Front
Product Details
Product Details
- Polished chrome hinges
- With cover
- Hardwood fibers molded with phenolic resins with a durable baked enamel finish
- Vibrant® polished chrome hinges
- Material: Plastic
- Toilet seat type: Closed front
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Triko™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 1-1/16 in
- IAPMO Listed:
- No
- Length:
- 15-1/2 in
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front
- Width:
- 14-3/4 in