DESCRIPTION

  • For use with Riverbath® whirlpools
  • Includes two suction covers (for metal finishes only)
  • Trim kit includes two suction covers (metal finish kits only)
  • Whirlpool trim kit for the Riverbath® round

Kohler Riverbath® Trim Kit

K9398

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
RiverBath® Whirlpools
CARB OTC LEED Compliant
No
Collection
Riverbath®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY