Trim Ring Kit in Vibrant Brushed Nickel
Trim Ring Kit in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Trim Ring Kit
- Trim Only:
- Yes
- UL Listed:
- No