DESCRIPTION

Kohler Trip Lever Arm Service Kit

K81611

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Brass
Color Finish Category
Brass Tones
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY