Trip Lever for K-3386 Vibrant Polished Nickel

You last purchased this on
 
KOHLER

Trip Lever for K-3386 Vibrant Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Trip Lever for K-3386 Vibrant Polished Nickel

  • Fast #
  • Part #K9430-SN
  • Item #1396562
  • Manufacturer Part #9430-SN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction, exposed pop-up drain without overflow
  • For use with Rialto® toilets
  • Requires Certification

Documents


Specifications

Color Finish Name:
Vibrant Polished Nickel
Handle Type:
Trip Lever
Length:
2-1/4 in
WaterSense Labeled:
No
Width:
1 in