Trip Lever for K-3591 Vibrant Brushed Nickel
Trip Lever for K-3591 Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction, exposed pop-up drain without overflow
- Kohler® finishes resist corrosion and tarnishing
- For Portrait® two-piece toilets
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Handle Type:
- Trip Lever
- Length:
- 2.60 in
- WaterSense Labeled:
- No
- Width:
- 1 in