KOHLER
Trip Lever in Almond
Part #K1117207-47 | Item #4067045 | Manufacturer Part #1117207-47
Product Details
Documents
Specifications
ADA Compliant: No
Color Finish: Almond
Color Finish Category: Neutrals
Handle Type: Lever
Part #K1117207-47 | Item #4067045 | Manufacturer Part #1117207-47
ADA Compliant: No
Color Finish: Almond
Color Finish Category: Neutrals
Handle Type: Lever