Trip Lever in Vibrant Brushed Bronze

You last purchased this on
 
KOHLER

Trip Lever in Vibrant Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Trip Lever in Vibrant Brushed Bronze

  • Fast #
  • Part #K1013521-BV
  • Item #1830449
  • Manufacturer Part #1013521-BV
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
K-3466, K-3467
CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Handle Type:
Trip Lever
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No