Trip Lever in Vibrant Brushed Nickel

Part #K1117207-BN  |  Item #4066984  |  Manufacturer Part #1117207-BN

$36.63 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: 4436 and 4437 Tanks

CARB OTC LEED Compliant: No

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

IAPMO Listed: No

WaterSense Labeled: No