Left-Hand Trip Lever in Vibrant French Gold
Left-Hand Trip Lever in Vibrant French Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement trip lever for various kohler toilets
- Engineered to promote product longevity
- Kohler GENUINE part
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant French Gold
- Handle Type:
- Trip Lever
- IAPMO Listed -:
- No
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No
- Weight:
- 0.2 lb