DESCRIPTION

  • Coordinates with Antique faucets and accessories
  • For use with the K-3591 Portrait® two-piece toilet
  • It coordinates with Antique faucets, providing a consistent design motif in a functional form
  • KOHLER finishes resist corrosion and tarnish
  • Solid brass construction for durability
  • This toilet trip lever is designed for use with the K-3591 Portrait toilet
  • With classic design touches and a traditional feel, Antique accessories bring nostalgic charm to bath and powder rooms

Kohler Antique™ Trip Lever

K114

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Brand Model Compatibility
Kohler® K-3591 Portrait Toilet
Collection
Antique™
Color Finish
Vibrant® Polished Nickel
Color Finish Category
Nickel Tones
Handle Type
Lever
Length
1-3/8 in
Material
Metal
Width
3-5/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS