DESCRIPTION

  • For use with the Kohler® K-5172 San Souci® toilet
  • Kohler® finishes resist corrosion and tarnishing
  • Left-hand trip lever
  • Premium metal construction for durability

Kohler San Souci® Left Hand Trip Lever

K9171-L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
K-5172 San Souci Toilet
CARB OTC LEED Compliant
No
Collection
San Souci®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Handle Material
Metal
Handle Type
Left Hand Trip Lever
Height
1-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-5/8 in
Material
Metal
WaterSense Labeled
No
Width
13/16 in

Starting at
$45.73
EACH
  • QUANTITY

DOCUMENTS