DESCRIPTION
- For use with the Kohler® K-5172-RA San Souci® toilet
- Kohler® finishes resist corrosion and tarnishing
- Premium metal construction for durability
- Right-hand trip lever
Kohler San Souci® Trip Lever
K9171-R
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Adjustable
- No
- BAA Compliant
- No
- Brand Model Compatibility
- K-5172-RA San Souci Toilet
- CARB OTC LEED Compliant
- No
- Collection
- San Souci®
- Color Finish
- Vibrant® Brushed Nickel
- Color Finish Category
- Nickel Tones
- GSA Approved
- No
- Handle Material
- Metal
- Handle Type
- Right Hand Trip Lever
- Height
- 1-1/4 in
- IAPMO Listed
- No
- Installation Type
- Wall Mount
- Length
- 2-5/8 in
- Material
- Metal
- Type
- Right Hand Trip Lever Handle
- WaterSense Labeled
- No
- Width
- 13/16 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday