• Cart

DESCRIPTION

  • Coordinates with other products in the Tresham® collection
  • For use with the Kohler® K-3950 Tresham® two-piece toilet
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

Kohler Tresham® Trip Lever

K9375

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
K-3950 Tresham® Two-Piece Toilet
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
Collection
Tresham®
Color Finish
Vibrant® Brushed Bronze
Color Finish Category
Bronze Tones
GSA Approved
No
Handle Type
Trip Lever
Height
1-3/16 in
IAPMO Listed
No
Length
4-3/8 in
Material
Metal
WaterSense Labeled
No
Width
1-3/16 in

Starting at
$44.03
EACH
  • QUANTITY