DESCRIPTION

  • For Portrait® two-piece toilets
  • Kohler® finishes resist corrosion and tarnishing
  • Solid brass construction, exposed pop-up drain without overflow

Kohler Portrait® Portrait Trip Lever

K9437

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Portrait®
Color Finish
Vibrant® Polished Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Handle Type
Lever
Height
7/8 in
IAPMO Listed
No
Length
2-5/8 in
Material
Brass
WaterSense Labeled
No
Width
1-7/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS