DESCRIPTION

  • For use with Santa Rosa™ toilets
  • Left hand
  • Solid brass construction, exposed pop-up drain without overflow

Kohler Santa Rose™ Trip Lever

K9440-L

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Kohler® Toilets
Collection
Santa Rose™
Color Finish
Brushed Chrome
Color Finish Category
Chromes
Handle Type
Lever
Height
1-1/16 in
Length
3-3/16 in
Material
Brass
WaterSense Labeled
No
Width
13/16 in

Starting at
Call for Pricing
  • QUANTITY