Left-Hand Trip Lever in Polished Chrome
Cimarron® Left-Hand Trip Lever in Polished Chrome
Package Quantity Info:
EA: 1 IP: 3 CA: 36 PT: 1152-
Pick Up: 2 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Color/Finish: Polished Chrome
- Left-hand trip lever
- Kohler Genuine Part
- For Cimarron toilets
- Includes arm and nut
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- Cimarron®
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Chemical Resistant:
- No
- Cleanout:
- No
- Collection:
- Cimarron®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 10-19/20 in
- FM Approved:
- No
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- IAPMO Listed -:
- No
- ISO:
- No
- Insulated:
- No
- Length:
- 10-19/20 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Product Type:
- Trip Lever
- Style:
- Transitional
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.22 lb
- Width:
- 3-9/10 in