• Cart

DESCRIPTION

Kohler Trip Lever Kit with Left Handle

K1034693

Color Finish

 

SPECIFICATIONS

Color Finish
Vibrant Brushed Nickel
Color Finish Category
Nickel Tones
Handle Type
Trip Lever
Material
Brass
WaterSense Labeled
No

Starting at
$23.27
EACH
  • QUANTITY