Trip Lever Service Kit in Vibrant Polished Nickel

Part #K1025330-SN  |  Item #2889587  |  Manufacturer Part #1025330-SN

$20.67 EACH

Color/Finish:  

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Handle Type: Trip Lever

IAPMO Listed: No

Type: Lever Service Kit

WaterSense Labeled: No