1 gpf Sensor Flush Valve

You last purchased this on
 
KOHLER

Tripoint™ 1 gpf Sensor Flush Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Tripoint™ 1 gpf Sensor Flush Valve

  • Fast #
  • Part #K10960-SV-CP
  • Item #5099462
  • Manufacturer Part #10960-SV-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fixture-mount design
  • Includes two 1.5V AA lithium batteries
  • Material: Solid metal
  • Piston valve technology offers reliable and accurate flushing performance across pressures
  • Sentinel flush operates 24 hour automatically if unit not flushed for 24 hours
  • Flow rate: 1 gpf
  • Intended for washdown urinal installations with 3/4" top spud coupling connection
  • Electronic infrared sensor with Tripoint™ technology for accurate activation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.1037
BAA Compliant:
No
Battery Size:
AA
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B651, CSA B125.1, CSA B64, CSA B125.37
Collection:
Tripoint™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
16-3/4 in
IAPMO Listed -:
No
Length:
4 in
Material:
Metal
Power Source:
Battery
Spud Location:
Top
Spud Size:
3/4 in
Type:
K10960-SV-CP
Valve Size:
3/4 in
WaterSense Labeled:
Yes
Width:
5 in