1.0 gpf Touchless Direct Connect Washout Retrofit Urinal Flushometer in Polished Chrome
Tripoint™ 1.0 gpf Touchless Direct Connect Washout Retrofit Urinal Flushometer in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fixture-mount design
- Includes four 1.5V AA alkaline batteries
- Material: Solid metal
- Piston valve technology offers reliable and accurate flushing performance across pressures
- Sentinel flush operates 24 hour automatically if unit not flushed for 24 hours
- Flow rate: 1 gpf
- Intended for washdown urinal installations with 3/4" top spud coupling connection
- Electronic infrared sensor with Tripoint™ technology for accurate activation
- Chloramine resistance on all rubber components exposed to waterway
- Activation distance is factory set - no adjustments on site
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- BAA Compliant:
- No
- Battery Size:
- AA
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B651, CSA B64, CSA B125.3, CSA B125.1
- Collection:
- Tripoint™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 17 in
- IAPMO Listed -:
- No
- Material:
- Metal, Cast Iron
- Material Type:
- NH 24
- Power Source:
- Battery
- Spud Location:
- Top
- Valve Size:
- 3/4 in
- Volts:
- 1.5V
- WaterSense Labeled:
- Yes