Tripoint™ 1.28 gpf Exposed Hybrid Retrofit Flushometer for Toilet Installation in Polished Chrome

Part #K7531-RF-CP  |  Item #4479937  |  Manufacturer Part #7531-RF-CP

$478.05 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Pallet: 72

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Powered by the 30 year hybrid energy system
  • Electronic infrared sensor with Tripoint™ technology for accurate activation
  • Intended for toilet installations with 1-1/2" top spud coupling connection
  • Flow rate: 1 gpf
  • Piston valve technology offers reliable and accurate flushing performance across pressures
  • Activation distance is factory set - no adjustments on site
  • Chloramine resistance on all rubber components exposed to waterway
  • Manual courtesy flush button (works without DC power)
  • Material: Solid metal
  • Engineered for optimal performance with Kohler® 128 gpf toilets

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1, CSA B125.3, CSA B64, CSA B651

Collection: Tripoint™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 gpf - 1.5 gpf

GSA Approved: No

Height: 16-3/4 in

IAPMO Listed: No

Length: 2-1/2 in

Material: Cast Iron, Chloramine, Rubber

Material Type: NH 24

Valve Size: 1 in

WaterSense Labeled: No

Width: 5 in