0.5 gpf Retrofit Flushometer for Urinal in Polished Chrome
Tripoint™ 0.5 gpf Retrofit Flushometer for Urinal in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Electronic infrared sensor with Tripoint™ technology for accurate activation
- Intended for toilet installations with 1-1/2" top spud coupling connection
- Powered by the 30 year hybrid energy system
- Manual courtesy flush button (works without DC power)
- Activation distance is factory set - no adjustments on site
- Chloramine resistance on all rubber components exposed to waterway
- Piston valve technology offers reliable and accurate flushing performance across pressures
- Flow rate: 0.5 gpf
- Sentinel flush operates 24 hour automatically if unit not flushed for 24 hours
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Tripoint™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 16-3/4 in
- IAPMO Listed -:
- No
- Length:
- 2-1/2 in
- Material:
- Chloramine, Rubber, Cast Iron
- Material Type:
- NH 24
- WaterSense Labeled:
- Yes
- Width:
- 5 in