Bathroom Sink Faucet with Double Cross Handle in Polished Chrome
Triton™ Bathroom Sink Faucet with Double Cross Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valvet® valves
- Flow rate: 0.5 gpm
- Two handle shelf-back lavatory faucet
- Pop-up drain with 1-1/4" tailpiece
- Cross handles
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Vessel Filler
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Triton™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 5-1/2 in
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/4 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-1/8 in
- Spout Reach:
- 1-1/4 in
- Spout Type:
- Rigid
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 5-1/2 in